SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shaft Collar, Clamp, 2Pc, 1-3/8 In, Plastic

RULAND MANUFACTURING| Zoro #: G0906412| Mfr #: SP-22-P

$25.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Collar Style: ClampClearance Dia.: 2.250"Screw Size: 1/4"-28
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0906412 Mfr #: SP-22-P
Collar Style: ClampClearance Dia.: 2.250"
Screw Size: 1/4"-28Screw Material: Stainless Steel
Dimension Type: StandardOperating Temp. Range: -10 Degrees to 185 Degrees F
Width: 9/16"Item: Shaft Collar
Bore Dia.: 1-3/8"Outside Dia.: 2-1/4"
Number of Pieces: 2Material: Acetal Plastic
Country of Origin (subject to change): United States

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 2 Piece Clamp, Bore Type - Collars Plain Bore, Bore Dia. 1-3/8 In., Material - Collars Acetal Plastic, Outside Dia. 2-1/4 In., Width 9/16 In., Clearance Dia. 2.250 In., Screw Size 1/4 In.-28, Screw Material Stainless Steel, Operating Temp. Range -10 Degrees to 185 Degrees F

Reviews