Shaft Collar, Clamp, 2Pc, 1-5/8 In, Plastic

RULAND MANUFACTURING| Zoro #: G2075577| Mfr #: SP-26-P

$29.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 11/16"
Number of Pieces: 2
Bore Dia.: 1-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2075577 Mfr #: SP-26-P
Width: 11/16"Number of Pieces: 2
Bore Dia.: 1-5/8"Screw Size: 5/16"-24
Clearance Dia.: 2.625"Outside Dia.: 2-5/8"
Dimension Type: StandardCollar Style: Clamp
Item: Shaft CollarScrew Material: Stainless Steel
Material: Acetal PlasticCountry of Origin (subject to change): United States

Description

Shaft Collar, Standard, Clamp, Number of Pieces 2, 1-5/8 In. Bore Dia., Material Acetal Plastic, Outside Dia. 2-5/8 In., Width 11/16 In., Clearance Dia. 2.625 In., Screw Size 5/16 In.-24, Screw Material Stainless Steel

Reviews