DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shaft Collar, Clamp, 2Pc, 1/2 In, Plastic

RULAND MANUFACTURING| Zoro #: G1528572| Mfr #: SP-8-P

$10.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: #8-32
Outside Dia.: 1-1/8"
Collar Style: Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1528572 Mfr #: SP-8-P
Screw Size: #8-32Outside Dia.: 1-1/8"
Collar Style: ClampScrew Material: Stainless Steel
Clearance Dia.: 1.125"Number of Pieces: 2
Item: Shaft CollarBore Dia.: 1/2"
Width: 13/32"Operating Temp. Range: -10 Degrees to 185 Degrees F
Material: Acetal PlasticDimension Type: Standard
Country of Origin (subject to change): United States

Description

Shaft Collar, Standard, Clamp, Number of Pieces 2, 1/2 In. Bore Dia., Material Acetal Plastic, Outside Dia. 1-1/8 In., Width 13/32 In., Clearance Dia. 1.125 In., Screw Size #8-32, Screw Material Stainless Steel, Operating Temp. Range -10 Degrees to 185 Degrees F

Reviews