KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaft Collar, Clamp, 2Pc, 1/4 In, Plastic

RULAND MANUFACTURING| Zoro #: G1673016| Mfr #: SP-4-P

$6.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9/32"
Number of Pieces: 2
Screw Size: #4-40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1673016 Mfr #: SP-4-P
Width: 9/32"Number of Pieces: 2
Screw Size: #4-40Clearance Dia.: 0.812"
Outside Dia.: 5/8"Operating Temp. Range: -10 Degrees to 185 Degrees F
Collar Style: ClampItem: Shaft Collar
Bore Dia.: 1/4"Dimension Type: Standard
Screw Material: Stainless SteelMaterial: Acetal Plastic
Country of Origin (subject to change): United States

Description

Shaft Collar, Standard, Clamp, Number of Pieces 2, 1/4 In. Bore Dia., Material Acetal Plastic, Outside Dia. 5/8 In., Width 9/32 In., Clearance Dia. 0.812 In., Screw Size #4-40, Screw Material Stainless Steel, Operating Temp. Range -10 Degrees to 185 Degrees F

Reviews