HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Shaft Collar, Clamp, 2Pc, 2 In, Plastic

RULAND MANUFACTURING| Zoro #: G0677984| Mfr #: SP-32-P

$46.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: 5/16"-24
Outside Dia.: 3"
Collar Style: Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0677984 Mfr #: SP-32-P
Screw Size: 5/16"-24Outside Dia.: 3"
Collar Style: ClampScrew Material: Stainless Steel
Clearance Dia.: 3.000"Number of Pieces: 2
Item: Shaft CollarBore Dia.: 2"
Width: 11/16"Material: Acetal Plastic
Dimension Type: StandardCountry of Origin (subject to change): United States

Description

Shaft Collar, Standard, Clamp, Number of Pieces 2, 2 In. Bore Dia., Material Acetal Plastic, Outside Dia. 3 In., Width 11/16 In., Clearance Dia. 3.000 In., Screw Size 5/16 In.-24, Screw Material Stainless Steel

Reviews