KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaft Collar, Clamp, 2Pc, 3-3/4 In, Steel

RULAND MANUFACTURING| Zoro #: G0331721| Mfr #: SP-60-F

$78.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7/8"
Number of Pieces: 2
Screw Size: 3/8"-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0331721 Mfr #: SP-60-F
Width: 7/8"Number of Pieces: 2
Screw Size: 3/8"-24Clearance Dia.: 5.250"
Outside Dia.: 5"Operating Temp. Range: -40 Degrees to 350 Degrees F
Collar Style: ClampItem: Shaft Collar
Bore Dia.: 3-3/4"Dimension Type: Standard
Screw Material: Alloy SteelMaterial: Black Oxide 1215 Lead Free Steel
Country of Origin (subject to change): United States

Description

Shaft Collar, Standard, Clamp, Number of Pieces 2, 3-3/4 In. Bore Dia., Material Black Oxide 1215 Lead Free Steel, Outside Dia. 5 In., Width 7/8 In., Clearance Dia. 5.250 In., Screw Size 3/8 In.-24, Screw Material Alloy Steel, Operating Temp. Range -40 Degrees to 350 Degrees F

Reviews