Shaft Collar, Clamp, 2Pc, 3-3/8 In, Steel

RULAND MANUFACTURING| Zoro #: G2202261| Mfr #: SP-54-F

$73.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Collar Style: ClampClearance Dia.: 5"Screw Size: 3/8"-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2202261 Mfr #: SP-54-F
Collar Style: ClampClearance Dia.: 5"
Screw Size: 3/8"-24Screw Material: Alloy Steel
Dimension Type: StandardOperating Temp. Range: -40 Degrees to 350 Degrees F
Width: 7/8"Item: Shaft Collar
Bore Dia.: 3-3/8"Outside Dia.: 4-3/4"
Number of Pieces: 2Material: Black Oxide 1215 Lead Free Steel
Country of Origin (subject to change): United States

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 2 Piece Clamp, Bore Type - Collars Plain Bore, Bore Dia. 3-3/8 In., Material - Collars Black Oxide 1215 Lead Free Steel, Outside Dia. 4-3/4 In., Width 7/8 In., Clearance Dia. 5 In., Screw Size 3/8 In.-24, Screw Material Alloy Steel, Operating Temp. Range -40 Degrees to 350 Degrees F

Reviews