HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Shaft Collar, Clamp, 2Pc, 3-5/8 In, Steel

RULAND MANUFACTURING| Zoro #: G0734307| Mfr #: SP-58-F

$74.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Screw Size: 3/8"-24
Outside Dia.: 5"
Collar Style: Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0734307 Mfr #: SP-58-F
Screw Size: 3/8"-24Outside Dia.: 5"
Collar Style: ClampScrew Material: Alloy Steel
Clearance Dia.: 5.250"Number of Pieces: 2
Item: Shaft CollarBore Dia.: 3-5/8"
Width: 7/8"Operating Temp. Range: -40 Degrees to 350 Degrees F
Material: Black Oxide 1215 Lead Free SteelDimension Type: Standard
Country of Origin (subject to change): United States

Description

Shaft Collar, Standard, Clamp, Number of Pieces 2, 3-5/8 In. Bore Dia., Material Black Oxide 1215 Lead Free Steel, Outside Dia. 5 In., Width 7/8 In., Clearance Dia. 5.250 In., Screw Size 3/8 In.-24, Screw Material Alloy Steel, Operating Temp. Range -40 Degrees to 350 Degrees F

Reviews