Shaft Collar, Clamp, 2Pc, 3-7/16 In, Steel

RULAND MANUFACTURING| Zoro #: G1454756| Mfr #: SP-55-F

$58.58 /ea

This item ships free. Details.Standard ground shipping.
Screw Size: 3/8"-24Outside Dia.: 4-3/4"Collar Style: Clamp
Save 15%. Sign up for Z-mail.


Zoro #: G1454756 Mfr #: SP-55-F
Screw Size: 3/8"-24Outside Dia.: 4-3/4"
Collar Style: ClampScrew Material: Alloy Steel
Clearance Dia.: 5"Number of Pieces: 2
Item: Shaft CollarBore Dia.: 3-7/16"
Width: 7/8"Operating Temp. Range: -40 Degrees to 350 Degrees F
Material: Black Oxide 1215 Lead Free SteelDimension Type: Standard
Country of Origin (subject to change): United States


Shaft Collar, Standard, Clamp, Number of Pieces 2, 3-7/16 In. Bore Dia., Material Black Oxide 1215 Lead Free Steel, Outside Dia. 4-3/4 In., Width 7/8 In., Clearance Dia. 5 In., Screw Size 3/8 In.-24, Screw Material Alloy Steel, Operating Temp. Range -40 Degrees to 350 Degrees F