DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shaft Collar, Clamp, 2Pc, 3/4 In, Plastic

RULAND MANUFACTURING| Zoro #: G1814057| Mfr #: SP-12-P

$12.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 2
Collar Style: Clamp
Clearance Dia.: 1.500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1814057 Mfr #: SP-12-P
Number of Pieces: 2Collar Style: Clamp
Clearance Dia.: 1.500"Bore Dia.: 3/4"
Operating Temp. Range: -10 Degrees to 185 Degrees FMaterial: Acetal Plastic
Screw Size: 1/4"-28Item: Shaft Collar
Screw Material: Stainless SteelDimension Type: Standard
Width: 1/2"Outside Dia.: 1-1/2"
Country of Origin (subject to change): United States

Description

Shaft Collar, Standard, Clamp, Number of Pieces 2, 3/4 In. Bore Dia., Material Acetal Plastic, Outside Dia. 1-1/2 In., Width 1/2 In., Clearance Dia. 1.500 In., Screw Size 1/4 In.-28, Screw Material Stainless Steel, Operating Temp. Range -10 Degrees to 185 Degrees F

Reviews