Shaft Collar, Clamp, 2Pc, 3/8 In, Plastic

RULAND MANUFACTURING| Zoro #: G1587144| Mfr #: SP-6-P

$10.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Screw Size: #6-32Outside Dia.: 7/8"Collar Style: Clamp
Save 15%. Sign up for Z-mail.


Zoro #: G1587144 Mfr #: SP-6-P
Screw Size: #6-32Outside Dia.: 7/8"
Collar Style: ClampScrew Material: Stainless Steel
Clearance Dia.: 0.875"Number of Pieces: 2
Item: Shaft CollarBore Dia.: 3/8"
Width: 11/32"Operating Temp. Range: -10 Degrees to 185 Degrees F
Material: Acetal PlasticDimension Type: Standard
Country of Origin (subject to change): United States


Shaft Collar, Standard, Clamp, Number of Pieces 2, 3/8 In. Bore Dia., Material Acetal Plastic, Outside Dia. 7/8 In., Width 11/32 In., Clearance Dia. 0.875 In., Screw Size #6-32, Screw Material Stainless Steel, Operating Temp. Range -10 Degrees to 185 Degrees F