BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Shaft Collar, Clamp, 2Pc, 5/16 In, Plastic

RULAND MANUFACTURING| Zoro #: G1027607| Mfr #: SP-5-P

$9.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Material: Stainless SteelDimension Type: StandardNumber of Pieces: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1027607 Mfr #: SP-5-P
Screw Material: Stainless SteelDimension Type: Standard
Number of Pieces: 2Item: Shaft Collar
Operating Temp. Range: -10 Degrees to 185 Degrees FWidth: 9/32"
Bore Dia.: 5/16"Collar Style: Clamp
Material: Acetal PlasticScrew Size: #4-40
Clearance Dia.: 0.812"Outside Dia.: 11/16"
Country of Origin (subject to change): United States

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 2 Piece Clamp, Bore Type - Collars Plain Bore, Bore Dia. 5/16 In., Material - Collars Acetal Plastic, Outside Dia. 11/16 In., Width 9/32 In., Clearance Dia. 0.812 In., Screw Size #4-40, Screw Material Stainless Steel, Operating Temp. Range -10 Degrees to 185 Degrees F

Reviews