BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Shaft Collar, Clamp, 2Pc, 7/8 In, Plastic

RULAND MANUFACTURING| Zoro #: G2174706| Mfr #: SP-14-P

$10.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Collar Style: ClampClearance Dia.: 1.625"Screw Size: 1/4"-28
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2174706 Mfr #: SP-14-P
Collar Style: ClampClearance Dia.: 1.625"
Screw Size: 1/4"-28Screw Material: Stainless Steel
Dimension Type: StandardOperating Temp. Range: -10 Degrees to 185 Degrees F
Width: 1/2"Item: Shaft Collar
Bore Dia.: 7/8"Outside Dia.: 1-5/8"
Number of Pieces: 2Material: Acetal Plastic
Country of Origin (subject to change): United States

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 2 Piece Clamp, Bore Type - Collars Plain Bore, Bore Dia. 7/8 In., Material - Collars Acetal Plastic, Outside Dia. 1-5/8 In., Width 1/2 In., Clearance Dia. 1.625 In., Screw Size 1/4 In.-28, Screw Material Stainless Steel, Operating Temp. Range -10 Degrees to 185 Degrees F

Reviews