KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaft Collar, Set Screw, 1-1/8 In, Plastic

RULAND MANUFACTURING| Zoro #: G1298701| Mfr #: SC-18-P

$8.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5/8"
Number of Pieces: 1
Screw Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1298701 Mfr #: SC-18-P
Width: 5/8"Number of Pieces: 1
Screw Size: 5/16"-18Clearance Dia.: 1.750"
Outside Dia.: 1-3/4"Dimension Type: Standard
Collar Style: Set ScrewItem: Shaft Collar
Bore Dia.: 1-1/8"Screw Material: Stainless Steel
Material: Acetal PlasticCountry of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 1-1/8 In. Bore Dia., Material Acetal Plastic, Outside Dia. 1-3/4 In., Width 5/8 In., Clearance Dia. 1.750 In., Screw Size 5/16 In.-18, Screw Material Stainless Steel

Reviews