DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Shaft Collar, Set Screw, 1-3/8 In, Plastic

RULAND MANUFACTURING| Zoro #: G0349465| Mfr #: SC-22-P

$16.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0349465 Mfr #: SC-22-P
Number of Pieces: 1Dimension Type: Standard
Screw Material: Stainless SteelMaterial: Acetal Plastic
Item: Shaft CollarCollar Style: Set Screw
Material: Acetal PlasticOutside Dia.: 2-1/8"
Clearance Dia.: 2.125"Width: 3/4"
Screw Material: Stainless SteelBore Dia.: 1-3/8"
Screw Size: 3/8"-16Country of Origin (subject to change): United States

Product Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 1-3/8 In. Bore Dia., Material Acetal Plastic, Outside Dia. 2-1/8 In., Width 3/4 In., Clearance Dia. 2.125 In., Screw Size 3/8 In.-16, Screw Material Stainless Steel

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.