KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaft Collar, Set Screw, 1/2 In, Plastic

RULAND MANUFACTURING| Zoro #: G1971173| Mfr #: SC-8-P

$3.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7/16"
Number of Pieces: 1
Screw Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1971173 Mfr #: SC-8-P
Width: 7/16"Number of Pieces: 1
Screw Size: 1/4"-20Clearance Dia.: 1.000"
Outside Dia.: 1"Dimension Type: Standard
Collar Style: Set ScrewItem: Shaft Collar
Bore Dia.: 1/2"Screw Material: Stainless Steel
Material: Acetal PlasticCountry of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 1/2 In. Bore Dia., Material Acetal Plastic, Outside Dia. 1 In., Width 7/16 In., Clearance Dia. 1.000 In., Screw Size 1/4 In.-20, Screw Material Stainless Steel

Reviews