KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaft Collar, Set Screw, 1/4 In, St, PK100

RULAND MANUFACTURING| Zoro #: G1417936| Mfr #: SC-4-F/100PK

$132.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 9/32"
Number of Pieces: 1
Screw Size: #8-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1417936 Mfr #: SC-4-F/100PK
Width: 9/32"Number of Pieces: 1
Screw Size: #8-32Clearance Dia.: 0.500"
Outside Dia.: 1/2"Dimension Type: Standard
Collar Style: Set ScrewItem: Shaft Collar
Bore Dia.: 1/4"Screw Material: Alloy Steel
Material: Black Oxide 1215 Lead Free SteelCountry of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 1/4 In. Bore Dia., Material Black Oxide 1215 Lead Free Steel, Outside Dia. 1/2 In., Width 9/32 In., Clearance Dia. 0.500 In., Screw Size #8-32, Screw Material Alloy Steel, Package Quantity 100

Reviews