Shaft Collar, Set Screw, 15/16 In, St, PK3

RULAND MANUFACTURING| Zoro #: G0896113| Mfr #: SC-15-F/3PK

$9.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: 5/16"-18
Outside Dia.: 1-5/8"
Collar Style: Set Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0896113 Mfr #: SC-15-F/3PK
Screw Size: 5/16"-18Outside Dia.: 1-5/8"
Collar Style: Set ScrewScrew Material: Alloy Steel
Clearance Dia.: 1.625"Number of Pieces: 1
Item: Shaft CollarBore Dia.: 15/16"
Width: 9/16"Material: Black Oxide 1215 Lead Free Steel
Dimension Type: StandardCountry of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 15/16 In. Bore Dia., Material Black Oxide 1215 Lead Free Steel, Outside Dia. 1-5/8 In., Width 9/16 In., Clearance Dia. 1.625 In., Screw Size 5/16 In.-18, Screw Material Alloy Steel, Package Quantity 3

Reviews