Shaft Collar, Set Screw, 1/8 In, St, PK100

RULAND MANUFACTURING| Zoro #: G1927441| Mfr #: SC-2-F/100PK

$134.82 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Screw Size: #6-32
Outside Dia.: 3/8"
Collar Style: Set Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1927441 Mfr #: SC-2-F/100PK
Screw Size: #6-32Outside Dia.: 3/8"
Collar Style: Set ScrewScrew Material: Alloy Steel
Clearance Dia.: 0.375"Number of Pieces: 1
Item: Shaft CollarBore Dia.: 1/8"
Width: 1/4"Material: Black Oxide 1215 Lead Free Steel
Dimension Type: StandardCountry of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 1/8 In. Bore Dia., Material Black Oxide 1215 Lead Free Steel, Outside Dia. 3/8 In., Width 1/4 In., Clearance Dia. 0.375 In., Screw Size #6-32, Screw Material Alloy Steel, Package Quantity 100

Reviews