Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Shaft Collar, Set Screw, 1Pc, 1-1/16 In, St

RULAND MANUFACTURING | Zoro #: G0936677 | Mfr #: SC-17-F

$ 5.99 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0936677 Mfr #: SC-17-F
Collar Style: Set Screw Number of Pieces: 1
Clearance Dia.: 1.750" System of Measurement: Inch
Bore Dia.: 1-1/16" Item: Shaft Collar
Bore Type - Collars: Plain Bore Screw Material: Alloy Steel
Width: 5/8" Shaft Locking Type - Couplings: 1 Piece Set Screw
Material - Collars: Black Oxide 1215 Lead Free Steel Screw Size: 5/16"-18
Outside Dia.: 1-3/4" Operating Temp. Range: -40 Degrees to 350 Degrees F
Dimension Type: Standard Material: Black Oxide 1215 Lead Free Steel
Item - Shaft Collars: Shaft Collar Country of Origin (subject to change): United States

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 1 Piece Set Screw, Bore Type - Collars Plain Bore, Bore Dia. 1-1/16 In., Material - Collars Black Oxide 1215 Lead Free Steel, Outside Dia. 1-3/4 In., Width 5/8 In., Clearance Dia. 1.750 In., Screw Size 5/16 In.-18, Screw Material Alloy Steel, Operating Temp. Range -40 Degrees to 350 Degrees F, Standards RoHS2 Compliant, REACH Compliant

Reviews