DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shaft Collar, Set Screw, 1Pc, 1-1/2 In, St

RULAND MANUFACTURING| Zoro #: G0313031| Mfr #: SC-24-F

$7.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Collar Style: Set Screw
Clearance Dia.: 2.250"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0313031 Mfr #: SC-24-F
Number of Pieces: 1Collar Style: Set Screw
Clearance Dia.: 2.250"Bore Dia.: 1-1/2"
Material: Black Oxide 1215 Lead Free SteelScrew Size: 3/8"-16
Item: Shaft CollarScrew Material: Alloy Steel
Dimension Type: StandardWidth: 3/4"
Outside Dia.: 2-1/4"Country of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 1-1/2 In. Bore Dia., Material Black Oxide 1215 Lead Free Steel, Outside Dia. 2-1/4 In., Width 3/4 In., Clearance Dia. 2.250 In., Screw Size 3/8 In.-16, Screw Material Alloy Steel

Reviews