HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Shaft Collar, Set Screw, 1Pc, 1-15/16 In, SS

RULAND MANUFACTURING| Zoro #: G1722384| Mfr #: SC-31-SS

$40.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: 1/2"-13
Outside Dia.: 3"
Collar Style: Set Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1722384 Mfr #: SC-31-SS
Screw Size: 1/2"-13Outside Dia.: 3"
Collar Style: Set ScrewScrew Material: Stainless Steel
Clearance Dia.: 3.000"Number of Pieces: 1
Item: Shaft CollarBore Dia.: 1-15/16"
Width: 7/8"Material: 303 Stainless Steel
Dimension Type: StandardCountry of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 1-15/16 In. Bore Dia., Material 303 Stainless Steel, Outside Dia. 3 In., Width 7/8 In., Clearance Dia. 3.000 In., Screw Size 1/2 In.-13, Screw Material Stainless Steel

Reviews