PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Shaft Collar, Set Screw, 1Pc, 1-15/16 In, St

RULAND MANUFACTURING| Zoro #: G2131595| Mfr #: SC-31-F

$14.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Collar Style: Set ScrewMaterial: Black Oxide 1215 Lead Free SteelNumber of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2131595 Mfr #: SC-31-F
Collar Style: Set ScrewMaterial: Black Oxide 1215 Lead Free Steel
Number of Pieces: 1Width: 7/8"
Outside Dia.: 3"Dimension Type: Standard
Screw Material: Alloy SteelItem: Shaft Collar
Bore Dia.: 1-15/16"Operating Temp. Range: -40 Degrees to 350 Degrees F
Screw Size: 1/2"-13Clearance Dia.: 3.000"
Country of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 1-15/16 In. Bore Dia., Material Black Oxide 1215 Lead Free Steel, Outside Dia. 3 In., Width 7/8 In., Clearance Dia. 3.000 In., Screw Size 1/2 In.-13, Screw Material Alloy Steel, Operating Temp. Range -40 Degrees to 350 Degrees F

Reviews