DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shaft Collar, Set Screw, 1Pc, 1-1/8 In, SS

RULAND MANUFACTURING| Zoro #: G0591254| Mfr #: SC-18-SS

$17.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: 5/16"-18
Outside Dia.: 1-3/4"
Collar Style: Set Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0591254 Mfr #: SC-18-SS
Screw Size: 5/16"-18Outside Dia.: 1-3/4"
Collar Style: Set ScrewScrew Material: Stainless Steel
Clearance Dia.: 1.750"Number of Pieces: 1
Item: Shaft CollarBore Dia.: 1-1/8"
Width: 5/8"Operating Temp. Range: -40 Degrees to 350 Degrees F
Material: 303 Stainless SteelDimension Type: Standard
Country of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 1-1/8 In. Bore Dia., Material 303 Stainless Steel, Outside Dia. 1-3/4 In., Width 5/8 In., Clearance Dia. 1.750 In., Screw Size 5/16 In.-18, Screw Material Stainless Steel, Operating Temp. Range -40 Degrees to 350 Degrees F

Reviews