BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Shaft Collar, Set Screw, 1Pc, 1-1/8 In, St

RULAND MANUFACTURING| Zoro #: G0284602| Mfr #: SC-18-F

$5.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Collar Style: Set ScrewClearance Dia.: 1.750"Screw Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0284602 Mfr #: SC-18-F
Collar Style: Set ScrewClearance Dia.: 1.750"
Screw Size: 5/16"-18Screw Material: Alloy Steel
Dimension Type: StandardOperating Temp. Range: -40 Degrees to 350 Degrees F
Width: 5/8"Item: Shaft Collar
Bore Dia.: 1-1/8"Outside Dia.: 1-3/4"
Number of Pieces: 1Material: Black Oxide 1215 Lead Free Steel
Country of Origin (subject to change): United States

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 1 Piece Set Screw, Bore Type - Collars Plain Bore, Bore Dia. 1-1/8 In., Material - Collars Black Oxide 1215 Lead Free Steel, Outside Dia. 1-3/4 In., Width 5/8 In., Clearance Dia. 1.750 In., Screw Size 5/16 In.-18, Screw Material Alloy Steel, Operating Temp. Range -40 Degrees to 350 Degrees F

Reviews