DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shaft Collar, Set Screw, 1Pc, 1-3/4 In, SS

RULAND MANUFACTURING| Zoro #: G1567526| Mfr #: SC-28-SS

$42.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: 1/2"-13
Outside Dia.: 2-3/4"
Collar Style: Set Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1567526 Mfr #: SC-28-SS
Screw Size: 1/2"-13Outside Dia.: 2-3/4"
Collar Style: Set ScrewScrew Material: Stainless Steel
Clearance Dia.: 2.750"Number of Pieces: 1
Item: Shaft CollarBore Dia.: 1-3/4"
Width: 7/8"Operating Temp. Range: -40 Degrees to 350 Degrees F
Material: 303 Stainless SteelDimension Type: Standard
Country of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 1-3/4 In. Bore Dia., Material 303 Stainless Steel, Outside Dia. 2-3/4 In., Width 7/8 In., Clearance Dia. 2.750 In., Screw Size 1/2 In.-13, Screw Material Stainless Steel, Operating Temp. Range -40 Degrees to 350 Degrees F

Reviews