SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shaft Collar, Set Screw, 1Pc, 1-3/4 In, St

RULAND MANUFACTURING| Zoro #: G2015772| Mfr #: SC-28-F

$13.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Collar Style: Set ScrewClearance Dia.: 2.750"Screw Size: 1/2"-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2015772 Mfr #: SC-28-F
Collar Style: Set ScrewClearance Dia.: 2.750"
Screw Size: 1/2"-13Screw Material: Alloy Steel
Dimension Type: StandardOperating Temp. Range: -40 Degrees to 350 Degrees F
Width: 7/8"Item: Shaft Collar
Bore Dia.: 1-3/4"Outside Dia.: 2-3/4"
Number of Pieces: 1Material: Black Oxide 1215 Lead Free Steel
Country of Origin (subject to change): United States

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 1 Piece Set Screw, Bore Type - Collars Plain Bore, Bore Dia. 1-3/4 In., Material - Collars Black Oxide 1215 Lead Free Steel, Outside Dia. 2-3/4 In., Width 7/8 In., Clearance Dia. 2.750 In., Screw Size 1/2 In.-13, Screw Material Alloy Steel, Operating Temp. Range -40 Degrees to 350 Degrees F

Reviews