HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Shaft Collar, Set Screw, 1Pc, 1-5/16 In, SS

RULAND MANUFACTURING| Zoro #: G0725934| Mfr #: SC-21-SS

$22.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: 3/8"-16
Outside Dia.: 2-1/8"
Collar Style: Set Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0725934 Mfr #: SC-21-SS
Screw Size: 3/8"-16Outside Dia.: 2-1/8"
Collar Style: Set ScrewScrew Material: Stainless Steel
Clearance Dia.: 2.125"Number of Pieces: 1
Item: Shaft CollarBore Dia.: 1-5/16"
Width: 11/16"Operating Temp. Range: -40 Degrees to 350 Degrees F
Material: 303 Stainless SteelDimension Type: Standard
Country of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 1-5/16 In. Bore Dia., Material 303 Stainless Steel, Outside Dia. 2-1/8 In., Width 11/16 In., Clearance Dia. 2.125 In., Screw Size 3/8 In.-16, Screw Material Stainless Steel, Operating Temp. Range -40 Degrees to 350 Degrees F

Reviews