DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shaft Collar, Set Screw, 1Pc, 1-5/16 In, St

RULAND MANUFACTURING| Zoro #: G2074764| Mfr #: SC-21-F

$6.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: 3/8"-16
Outside Dia.: 2-1/8"
Collar Style: Set Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2074764 Mfr #: SC-21-F
Screw Size: 3/8"-16Outside Dia.: 2-1/8"
Collar Style: Set ScrewScrew Material: Alloy Steel
Clearance Dia.: 2.125"Number of Pieces: 1
Item: Shaft CollarBore Dia.: 1-5/16"
Width: 11/16"Operating Temp. Range: -40 Degrees to 350 Degrees F
Material: Black Oxide 1215 Lead Free SteelDimension Type: Standard
Country of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 1-5/16 In. Bore Dia., Material Black Oxide 1215 Lead Free Steel, Outside Dia. 2-1/8 In., Width 11/16 In., Clearance Dia. 2.125 In., Screw Size 3/8 In.-16, Screw Material Alloy Steel, Operating Temp. Range -40 Degrees to 350 Degrees F

Reviews