BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Shaft Collar, Set Screw, 1Pc, 1-5/8 In, SS

RULAND MANUFACTURING| Zoro #: G0996353| Mfr #: SC-26-SS

$30.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Collar Style: Set ScrewClearance Dia.: 2.500"Screw Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0996353 Mfr #: SC-26-SS
Collar Style: Set ScrewClearance Dia.: 2.500"
Screw Size: 3/8"-16Screw Material: Stainless Steel
Dimension Type: StandardOperating Temp. Range: -40 Degrees to 350 Degrees F
Width: 13/16"Item: Shaft Collar
Bore Dia.: 1-5/8"Outside Dia.: 2-1/2"
Number of Pieces: 1Material: 303 Stainless Steel
Country of Origin (subject to change): United States

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 1 Piece Set Screw, Bore Type - Collars Plain Bore, Bore Dia. 1-5/8 In., Material - Collars 303 Stainless Steel, Outside Dia. 2-1/2 In., Width 13/16 In., Clearance Dia. 2.500 In., Screw Size 3/8 In.-16, Screw Material Stainless Steel, Operating Temp. Range -40 Degrees to 350 Degrees F

Reviews