KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaft Collar, Set Screw, 1Pc, 1-7/8 In, St

RULAND MANUFACTURING| Zoro #: G0771032| Mfr #: SC-30-F

$13.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7/8"
Number of Pieces: 1
Screw Size: 1/2"-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0771032 Mfr #: SC-30-F
Width: 7/8"Number of Pieces: 1
Screw Size: 1/2"-13Clearance Dia.: 2.750"
Outside Dia.: 2-3/4"Dimension Type: Standard
Collar Style: Set ScrewItem: Shaft Collar
Bore Dia.: 1-7/8"Screw Material: Alloy Steel
Material: Black Oxide 1215 Lead Free SteelCountry of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 1-7/8 In. Bore Dia., Material Black Oxide 1215 Lead Free Steel, Outside Dia. 2-3/4 In., Width 7/8 In., Clearance Dia. 2.750 In., Screw Size 1/2 In.-13, Screw Material Alloy Steel

Reviews