KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaft Collar, Set Screw, 1Pc, 1-9/16 In, St

RULAND MANUFACTURING| Zoro #: G2160401| Mfr #: SC-25-F

$10.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 13/16"
Number of Pieces: 1
Screw Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2160401 Mfr #: SC-25-F
Width: 13/16"Number of Pieces: 1
Screw Size: 3/8"-16Clearance Dia.: 2.500"
Outside Dia.: 2-1/2"Dimension Type: Standard
Collar Style: Set ScrewItem: Shaft Collar
Bore Dia.: 1-9/16"Screw Material: Alloy Steel
Material: Black Oxide 1215 Lead Free SteelCountry of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 1-9/16 In. Bore Dia., Material Black Oxide 1215 Lead Free Steel, Outside Dia. 2-1/2 In., Width 13/16 In., Clearance Dia. 2.500 In., Screw Size 3/8 In.-16, Screw Material Alloy Steel

Reviews