PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Shaft Collar, Set Screw, 1Pc, 1/4 In, 303 SS

RULAND MANUFACTURING| Zoro #: G1395527| Mfr #: SC-4-SS

$3.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Collar Style: Set ScrewMaterial: 303 Stainless SteelNumber of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1395527 Mfr #: SC-4-SS
Collar Style: Set ScrewMaterial: 303 Stainless Steel
Number of Pieces: 1Width: 9/32"
Outside Dia.: 1/2"Dimension Type: Standard
Screw Material: Stainless SteelItem: Shaft Collar
Bore Dia.: 1/4"Operating Temp. Range: -40 Degrees to 350 Degrees F
Screw Size: #8-32Clearance Dia.: 0.500"
Country of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 1/4 In. Bore Dia., Material 303 Stainless Steel, Outside Dia. 1/2 In., Width 9/32 In., Clearance Dia. 0.500 In., Screw Size #8-32, Screw Material Stainless Steel, Operating Temp. Range -40 Degrees to 350 Degrees F

Reviews