DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shaft Collar, Set Screw, 1Pc, 1/8 In, 303 SS

RULAND MANUFACTURING| Zoro #: G1707063| Mfr #: SC-2-SS

$4.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: #6-32
Outside Dia.: 3/8"
Collar Style: Set Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1707063 Mfr #: SC-2-SS
Screw Size: #6-32Outside Dia.: 3/8"
Collar Style: Set ScrewScrew Material: Stainless Steel
Clearance Dia.: 0.375"Number of Pieces: 1
Item: Shaft CollarBore Dia.: 1/8"
Width: 1/4"Material: 303 Stainless Steel
Dimension Type: StandardCountry of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 1/8 In. Bore Dia., Material 303 Stainless Steel, Outside Dia. 3/8 In., Width 1/4 In., Clearance Dia. 0.375 In., Screw Size #6-32, Screw Material Stainless Steel

Reviews