PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Shaft Collar, Set Screw, 1Pc, 2 In, 303 SS

RULAND MANUFACTURING| Zoro #: G1622792| Mfr #: SC-32-SS

$58.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Collar Style: Set ScrewMaterial: 303 Stainless SteelNumber of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1622792 Mfr #: SC-32-SS
Collar Style: Set ScrewMaterial: 303 Stainless Steel
Number of Pieces: 1Width: 7/8"
Outside Dia.: 3"Dimension Type: Standard
Screw Material: Stainless SteelItem: Shaft Collar
Bore Dia.: 2"Screw Size: 1/2"-13
Clearance Dia.: 3.000"Country of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 2 In. Bore Dia., Material 303 Stainless Steel, Outside Dia. 3 In., Width 7/8 In., Clearance Dia. 3.000 In., Screw Size 1/2 In.-13, Screw Material Stainless Steel

Reviews