KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaft Collar, Set Screw, 1Pc, 2 In, Plastic

RULAND MANUFACTURING| Zoro #: G1163416| Mfr #: SC-32-P

$31.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7/8"
Number of Pieces: 1
Screw Size: 1/2"-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1163416 Mfr #: SC-32-P
Width: 7/8"Number of Pieces: 1
Screw Size: 1/2"-13Clearance Dia.: 3.000"
Outside Dia.: 3"Dimension Type: Standard
Collar Style: Set ScrewItem: Shaft Collar
Bore Dia.: 2"Screw Material: Stainless Steel
Material: Acetal PlasticCountry of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 2 In. Bore Dia., Material Acetal Plastic, Outside Dia. 3 In., Width 7/8 In., Clearance Dia. 3.000 In., Screw Size 1/2 In.-13, Screw Material Stainless Steel

Reviews