KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaft Collar, Set Screw, 1Pc, 3/16 In, SS

RULAND MANUFACTURING| Zoro #: G0770296| Mfr #: SC-3-SS

$3.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/4"
Number of Pieces: 1
Screw Size: #8-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0770296 Mfr #: SC-3-SS
Width: 1/4"Number of Pieces: 1
Screw Size: #8-32Clearance Dia.: 0.438"
Outside Dia.: 7/16"Operating Temp. Range: -40 Degrees to 350 Degrees F
Collar Style: Set ScrewItem: Shaft Collar
Bore Dia.: 3/16"Dimension Type: Standard
Screw Material: Stainless SteelMaterial: 303 Stainless Steel
Country of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 3/16 In. Bore Dia., Material 303 Stainless Steel, Outside Dia. 7/16 In., Width 1/4 In., Clearance Dia. 0.438 In., Screw Size #8-32, Screw Material Stainless Steel, Operating Temp. Range -40 Degrees to 350 Degrees F

Reviews