Shaft Collar, Set Screw, 1Pc, 3/4 In, 303 SS

RULAND MANUFACTURING| Zoro #: G2331646| Mfr #: SC-12-SS

$7.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9/16"
Number of Pieces: 1
Screw Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2331646 Mfr #: SC-12-SS
Width: 9/16"Number of Pieces: 1
Screw Size: 5/16"-18Clearance Dia.: 1.250"
Outside Dia.: 1-1/4"Dimension Type: Standard
Collar Style: Set ScrewItem: Shaft Collar
Bore Dia.: 3/4"Screw Material: Stainless Steel
Material: 303 Stainless SteelCountry of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 3/4 In. Bore Dia., Material 303 Stainless Steel, Outside Dia. 1-1/4 In., Width 9/16 In., Clearance Dia. 1.250 In., Screw Size 5/16 In.-18, Screw Material Stainless Steel

Reviews