SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shaft Collar, Set Screw, 1Pc, 5/8 In, St, PK3

RULAND MANUFACTURING| Zoro #: G1796566| Mfr #: SC-10-F/3PK

$6.88 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Collar Style: Set ScrewClearance Dia.: 1.125"Screw Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1796566 Mfr #: SC-10-F/3PK
Collar Style: Set ScrewClearance Dia.: 1.125"
Screw Size: 5/16"-18Screw Material: Alloy Steel
Dimension Type: StandardWidth: 1/2"
Item: Shaft CollarBore Dia.: 5/8"
Outside Dia.: 1-1/8"Number of Pieces: 1
Material: Black Oxide 1215 Lead Free SteelCountry of Origin (subject to change): United States

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 1 Piece Set Screw, Bore Type - Collars Plain Bore, Bore Dia. 5/8 In., Material - Collars Black Oxide 1215 Lead Free Steel, Outside Dia. 1-1/8 In., Width 1/2 In., Clearance Dia. 1.125 In., Screw Size 5/16 In.-18, Screw Material Alloy Steel, Package Quantity 3

Reviews