Shaft Collar, Set Screw, 1Pc, 7/16 In, SS

RULAND MANUFACTURING| Zoro #: G1334986| Mfr #: SC-7-SS

$5.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7/16"
Number of Pieces: 1
Screw Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1334986 Mfr #: SC-7-SS
Width: 7/16"Number of Pieces: 1
Screw Size: 1/4"-20Clearance Dia.: 0.875"
Outside Dia.: 7/8"Operating Temp. Range: -40 Degrees to 350 Degrees F
Collar Style: Set ScrewItem: Shaft Collar
Bore Dia.: 7/16"Dimension Type: Standard
Screw Material: Stainless SteelMaterial: 303 Stainless Steel
Country of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 7/16 In. Bore Dia., Material 303 Stainless Steel, Outside Dia. 7/8 In., Width 7/16 In., Clearance Dia. 0.875 In., Screw Size 1/4 In.-20, Screw Material Stainless Steel, Operating Temp. Range -40 Degrees to 350 Degrees F

Reviews