KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaft Collar, Set Screw, 1Pc, 7/8 In, 303 SS

RULAND MANUFACTURING| Zoro #: G1155551| Mfr #: SC-14-SS

$13.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9/16"
Number of Pieces: 1
Screw Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1155551 Mfr #: SC-14-SS
Width: 9/16"Number of Pieces: 1
Screw Size: 5/16"-18Clearance Dia.: 1.500"
Outside Dia.: 1-1/2"Operating Temp. Range: -40 Degrees to 350 Degrees F
Collar Style: Set ScrewItem: Shaft Collar
Bore Dia.: 7/8"Dimension Type: Standard
Screw Material: Stainless SteelMaterial: 303 Stainless Steel
Country of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 7/8 In. Bore Dia., Material 303 Stainless Steel, Outside Dia. 1-1/2 In., Width 9/16 In., Clearance Dia. 1.500 In., Screw Size 5/16 In.-18, Screw Material Stainless Steel, Operating Temp. Range -40 Degrees to 350 Degrees F

Reviews