DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shaft Collar, Set Screw, 3/16 In, Steel, PK3

RULAND MANUFACTURING| Zoro #: G1602973| Mfr #: SC-3-F/3PK

$4.07 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: #8-32
Outside Dia.: 7/16"
Collar Style: Set Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1602973 Mfr #: SC-3-F/3PK
Screw Size: #8-32Outside Dia.: 7/16"
Collar Style: Set ScrewScrew Material: Alloy Steel
Clearance Dia.: 0.438"Number of Pieces: 1
Item: Shaft CollarBore Dia.: 3/16"
Width: 1/4"Material: Black Oxide 1215 Lead Free Steel
Dimension Type: StandardCountry of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 3/16 In. Bore Dia., Material Black Oxide 1215 Lead Free Steel, Outside Dia. 7/16 In., Width 1/4 In., Clearance Dia. 0.438 In., Screw Size #8-32, Screw Material Alloy Steel, Package Quantity 3

Reviews