TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Shaft Collar, Set Screw, 3/8 In, St, PK100

RULAND MANUFACTURING| Zoro #: G0512723| Mfr #: SC-6-F/100PK

$156.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Collar Style: Set ScrewMaterial: Black Oxide 1215 Lead Free SteelNumber of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0512723 Mfr #: SC-6-F/100PK
Collar Style: Set ScrewMaterial: Black Oxide 1215 Lead Free Steel
Number of Pieces: 1Width: 3/8"
Outside Dia.: 3/4"Dimension Type: Standard
Screw Material: Alloy SteelItem: Shaft Collar
Bore Dia.: 3/8"Screw Size: 1/4"-20
Clearance Dia.: 0.750"Country of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 3/8 In. Bore Dia., Material Black Oxide 1215 Lead Free Steel, Outside Dia. 3/4 In., Width 3/8 In., Clearance Dia. 0.750 In., Screw Size 1/4 In.-20, Screw Material Alloy Steel, Package Quantity 100

Reviews