Shaft Collar, Set Screw, 5/16 In, Plastic

RULAND MANUFACTURING| Zoro #: G0687163| Mfr #: SC-5-P

$2.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 11/32"
Number of Pieces: 1
Screw Size: #10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0687163 Mfr #: SC-5-P
Width: 11/32"Number of Pieces: 1
Screw Size: #10-32Clearance Dia.: 0.625"
Outside Dia.: 5/8"Operating Temp. Range: -10 Degrees to 185 Degrees F
Collar Style: Set ScrewItem: Shaft Collar
Bore Dia.: 5/16"Dimension Type: Standard
Screw Material: Stainless SteelMaterial: Acetal Plastic
Country of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 5/16 In. Bore Dia., Material Acetal Plastic, Outside Dia. 5/8 In., Width 11/32 In., Clearance Dia. 0.625 In., Screw Size #10-32, Screw Material Stainless Steel, Operating Temp. Range -10 Degrees to 185 Degrees F

Reviews