KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaft Collar, Set Screw, 5/16 In, St, PK100

RULAND MANUFACTURING| Zoro #: G1511657| Mfr #: SC-5-F/100PK

$155.66 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 11/32"
Number of Pieces: 1
Screw Size: #10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1511657 Mfr #: SC-5-F/100PK
Width: 11/32"Number of Pieces: 1
Screw Size: #10-32Clearance Dia.: 0.625"
Outside Dia.: 5/8"Dimension Type: Standard
Collar Style: Set ScrewItem: Shaft Collar
Bore Dia.: 5/16"Screw Material: Alloy Steel
Material: Black Oxide 1215 Lead Free SteelCountry of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 5/16 In. Bore Dia., Material Black Oxide 1215 Lead Free Steel, Outside Dia. 5/8 In., Width 11/32 In., Clearance Dia. 0.625 In., Screw Size #10-32, Screw Material Alloy Steel, Package Quantity 100

Reviews