KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaft Collar, Set Screw, 5/8 In, St, PK100

RULAND MANUFACTURING| Zoro #: G0243363| Mfr #: SC-10-F/100PK

$207.96 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 1/2"
Number of Pieces: 1
Screw Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0243363 Mfr #: SC-10-F/100PK
Width: 1/2"Number of Pieces: 1
Screw Size: 5/16"-18Clearance Dia.: 1.125"
Outside Dia.: 1-1/8"Dimension Type: Standard
Collar Style: Set ScrewItem: Shaft Collar
Bore Dia.: 5/8"Screw Material: Alloy Steel
Material: Black Oxide 1215 Lead Free SteelCountry of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 5/8 In. Bore Dia., Material Black Oxide 1215 Lead Free Steel, Outside Dia. 1-1/8 In., Width 1/2 In., Clearance Dia. 1.125 In., Screw Size 5/16 In.-18, Screw Material Alloy Steel, Package Quantity 100

Reviews