PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Shaft Collar, Set Screw, 7/16 In, St, PK100

RULAND MANUFACTURING| Zoro #: G1540856| Mfr #: SC-7-F/100PK

$170.06 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Collar Style: Set ScrewMaterial: Black Oxide 1215 Lead Free SteelNumber of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1540856 Mfr #: SC-7-F/100PK
Collar Style: Set ScrewMaterial: Black Oxide 1215 Lead Free Steel
Number of Pieces: 1Width: 7/16"
Outside Dia.: 7/8"Dimension Type: Standard
Screw Material: Alloy SteelItem: Shaft Collar
Bore Dia.: 7/16"Screw Size: 1/4"-20
Clearance Dia.: 0.875"Country of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 7/16 In. Bore Dia., Material Black Oxide 1215 Lead Free Steel, Outside Dia. 7/8 In., Width 7/16 In., Clearance Dia. 0.875 In., Screw Size 1/4 In.-20, Screw Material Alloy Steel, Package Quantity 100

Reviews