SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shaft Collar, Set Screw, 7/8 In, Plastic

RULAND MANUFACTURING| Zoro #: G0755632| Mfr #: SC-14-P

$8.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Collar Style: Set ScrewClearance Dia.: 1.500"Screw Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0755632 Mfr #: SC-14-P
Collar Style: Set ScrewClearance Dia.: 1.500"
Screw Size: 5/16"-18Screw Material: Stainless Steel
Dimension Type: StandardWidth: 9/16"
Item: Shaft CollarBore Dia.: 7/8"
Outside Dia.: 1-1/2"Number of Pieces: 1
Material: Acetal PlasticCountry of Origin (subject to change): United States

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 1 Piece Set Screw, Bore Type - Collars Plain Bore, Bore Dia. 7/8 In., Material - Collars Acetal Plastic, Outside Dia. 1-1/2 In., Width 9/16 In., Clearance Dia. 1.500 In., Screw Size 5/16 In.-18, Screw Material Stainless Steel

Reviews