Shaft Collar, Set Screw, 7/8 In, St, PK100

RULAND MANUFACTURING| Zoro #: G1474042| Mfr #: SC-14-F/100PK

$286.24 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 9/16"
Number of Pieces: 1
Screw Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1474042 Mfr #: SC-14-F/100PK
Width: 9/16"Number of Pieces: 1
Screw Size: 5/16"-18Clearance Dia.: 1.500"
Outside Dia.: 1-1/2"Dimension Type: Standard
Collar Style: Set ScrewItem: Shaft Collar
Bore Dia.: 7/8"Screw Material: Alloy Steel
Material: Black Oxide 1215 Lead Free SteelCountry of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 7/8 In. Bore Dia., Material Black Oxide 1215 Lead Free Steel, Outside Dia. 1-1/2 In., Width 9/16 In., Clearance Dia. 1.500 In., Screw Size 5/16 In.-18, Screw Material Alloy Steel, Package Quantity 100

Reviews