KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaft Collar, Set Screw, 9/16 In, Steel, PK3

RULAND MANUFACTURING| Zoro #: G0482422| Mfr #: SC-9-F/3PK

$6.08 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7/16"
Number of Pieces: 1
Screw Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0482422 Mfr #: SC-9-F/3PK
Width: 7/16"Number of Pieces: 1
Screw Size: 1/4"-20Clearance Dia.: 1.000"
Outside Dia.: 1"Dimension Type: Standard
Collar Style: Set ScrewItem: Shaft Collar
Bore Dia.: 9/16"Screw Material: Alloy Steel
Material: Black Oxide 1215 Lead Free SteelCountry of Origin (subject to change): United States

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 9/16 In. Bore Dia., Material Black Oxide 1215 Lead Free Steel, Outside Dia. 1 In., Width 7/16 In., Clearance Dia. 1.000 In., Screw Size 1/4 In.-20, Screw Material Alloy Steel, Package Quantity 3

Reviews